Buy more than* S$200* and get FREE SHIPPING

Replacement Blade

5.00 (1)
Purpose
Mowing
Depth (mm)
5
Weight (g)
140
Height (mm)
87
Width (mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set(18Sheet) 1 40237373 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weed removal
5
From Japan
On 2017-08-15 23:19:07
I was able to use it with confidence also for cracks and amateurs. It would be even better if the cover is also attached.
This review is about item#40237373.

Related Products