Buy more than* S$200* and get FREE SHIPPING

Winding Nylon Cutter

4.33 (6)
Compatible Range (mm)
2.0 to 3.0
Code Attached
(Square 2.4mm x 4m volume) 1 pcs.
Blade Thickness (mm)
18
Outer Diameter (phi mm)
130
Hole Diameter (phi mm)
25.4
Weight (g)
300
Shape
Square type
Specification
Nylon code coverage (2.0 - 3.0mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SNM-1 40237382 26.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Mowing of wasteland
4
From Japan
On 2018-03-14 20:16:11
Advantages Low price, light weight, hard to break. Easy to wrap cord, easy to replace. Wrapping length is φ2.4 mm and 4 m, which is also good. Disadvantages (rather than features) In the situation where the wear such as cutting is fast, the time loss of replacement is large. It can be used with less mowing with less mowing.
This review is about item#40237382.
Used for weeding of Ishigaki rim, place with stone
4
From Japan
On 2017-12-13 15:43:50
Nylon cord is easy to wind. As a disadvantage, the steel plate is thin, so if you use it for a long time it will pierce. It can be used quite well even after the hole is opened.
This review is about item#40237382.
Planting fields, mowing on the banks of rice fields
5
From Japan
On 2016-10-17 17:51:10
I'm out of stock. I usually have two blades but if there are no people around, I think that this is also good. In Ishigaki it also showed its performance well.
This review is about item#40237382.
On the shore's mowing and stoney road
3
From Japan
On 2015-09-23 20:35:33
I thought that there is a need for improving the place to pass the string through the hole because there are a few tricks to thread through the hole to lengthen the string. Also, I have not exchanged string yet, but I thought it was hard to do.
This review is about item#40237382.
Grass cutting
5
From Japan
On 2015-07-27 08:54:41
Four regular cutter machines were prepared and used a nylon cutter in the place where the concrete wall of the stone wall or the paddy field was used, and the past equivalent number of cutters were used, but it was cut out, it was too long and entangled and the efficiency was bad. Even if it is used for about 4 hours in a row, there is no trouble and the work efficiency is good.
This review is about item#40237382.
Mowing
5
From Japan
On 2014-09-11 14:51:18
Although I have used various kinds, the handling of nylon cord is easiest
This review is about item#40237382.

Related Products