Buy more than* S$200* and get FREE SHIPPING

Lightweight Tap Nylon Cutter

Code Attached
(Round 2.0mm x 6m volume) 1 pcs.
Blade Thickness (mm)
60
Outer Diameter (phi mm)
100
Weight (g)
260
Specification
Nylon code coverage (2.0 - 2.4mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SNT-1 40233943 34.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products