Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nylon Cord HI

4.64 (11)
Purpose
Mowing Nylon Cord
...see all>
Product Options
ADD TO CART
Diameter (mm) Depth (mm) Length (m) Weight (g) Height (mm) Width (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (mm) Depth (mm) Length (m) Weight (g) Height (mm) Width (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 40 50 440 225 200 Square type 1PC 1 3.0MMX50M 40237547 28.99 SGD
In stock
2.2 30 15 125 145 125 - 1PC 1 2.2MMX15M 40237477 -
Discontinued
[x]
2.4 30 15 125 145 125 - 1PC 1 2.4MMX15M 40237495 7.99 SGD
Shipped after 2018-05-01
2.2 40 50 375 225 200 - 1PC 1 2.2MMX50M 40237486 18.99 SGD
Shipped after 2018-05-01
2.4 40 50 405 225 200 - 1PC 1 2.4MMX50M 40237504 19.99 SGD
In stock
2 30 15 120 145 125 - 1PC 1 2.0MMX15M 40237461 6.99 SGD
In stock
2.6 30 15 130 145 125 - 1PC 1 2.6MMX15M 40237513 8.99 SGD
Shipped after 2018-05-01
3 30 15 135 145 125 - 1PC 1 3.0MMX15M 40237531 10.99 SGD
In stock
2.6 40 50 420 225 200 - 1PC 1 2.6MMX50M 40237522 22.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Mowing
4
From Japan
On 2017-08-20 15:19:08
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
This review is about item#40237547.
Mow cutting work
4
From Japan
On 2017-08-01 15:50:41
This nylon cord is very strong and sharp, but it is hard to roll.
This review is about item#40237531.
Grass cutting
4
From Japan
On 2017-07-26 15:34:19
Although it was said that the mouth shape had good grass breakage, I thought that there was no difference there.
This review is about item#40237504.
Grass hunting of orchard
5
From Japan
On 2016-09-09 20:30:54
It is used in combination with 3 mm type with titanium. I think that it is a low price and durable one. I am saved because thinner than 3 mm will not work. There are quite a few revolving sounds, but we do not mind being too careful as we rotate the mowing machine fully. I can cut thick grass. Since the nylon cord is a consumable item, goods around 2000 yen at 50 m will be saved.
This review is about item#40237547.
Mowing
5
From Japan
On 2016-06-23 17:15:19
For soft grass clippings cut better than chipsaw. Because it is cheap, I use it without worrying about the code.
This review is about item#40237504.
Cord of the brushcutter
4
From Japan
On 2015-11-05 17:11:50
Because it is durable for the price, we plan to continue using for the time being. It is saved if possible as much as possible.
This review is about item#40237547.
Mowing
5
From Japan
On 2015-11-03 20:04:26
I am using it for ground cutting, asphalt, fence cutting. I feel the same 3 mm will last longer than things with titanium and will be well cut. It is not suitable for soft grass.
This review is about item#40237547.
Mowing
5
From Japan
On 2014-10-17 21:25:32
I am using 3 mm, but this is easy to handle.
Mowing
5
From Japan
On 2014-10-02 21:10:10
It is as large as 3 mm, so it is very strong and improves working efficiency.
This review is about item#40237547.
I am using it for empty lots and mowing in various places.
5
From Japan
On 2014-09-23 20:24:43
I was looking for a thick and strong nylon cord from before but since I never saw a product with a thickness of 3 mm at home centers, I thought that I would like to try using it when I found it with a monotaro. The feeling after purchase is better than expected as well as sharpness and durability.
This review is about item#40237547.

Related Products