Buy more than* S$200* and get FREE SHIPPING

Nylon Cord HI-X Type

4.38 (13)
Purpose
Mowing Nylon Cord
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Width (mm) Shape Depth (mm) Length (m) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Width (mm) Shape Depth (mm) Length (m) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 125 Round shape 15 15 75 145 1PC 1 1.6MMX15M 40237565 6.99 SGD
In stock
1.3 125 Round shape 30 15 60 145 1PC 1 1.3MMX15M 40237556 5.99 SGD
Shipped after 2018-01-22
3 200 Round shape 40 50 485 225 1PC 1 3.0MMX50M 40237653 24.99 SGD
In stock
2 125 - - 15 85 145 1PC 1 2.0MMX15M 40237574 6.99 SGD
In stock
2.4 200 - 40 50 380 225 1PC 1 2.4MMX50M 40237617 16.99 SGD
In stock
2.4 125 - - 15 110 145 1PC 1 2.4MMX15M 40237601 7.99 SGD
In stock
2.2 200 - 40 50 375 225 1PC 1 2.2MMX50M 40237592 15.99 SGD
Shipped after 2018-01-22
2.2 125 - - 15 100 145 1PC 1 2.2MMX15M 40237583 6.99 SGD
In stock
3 125 - 30 15 85 145 1PC 1 3.0MMX15M 40237644 9.99 SGD
Shipped after 2018-01-22
2.6 200 - 40 50 395 225 1PC 1 2.6MMX50M 40237635 19.99 SGD
In stock
2.6 125 - 30 15 120 145 1PC 1 2.6MMX15M 40237626 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2017-12-17 09:22:07
Although hard stems are hard to break a little, I think that we can work safely accordingly. Since it is not a professional, this is enough for everyday use.
This review is about item#40237574.
Weed cutting in the garden
3
From Japan
On 2017-10-17 09:17:49
Please use it after you use up the stock of other companies' products. I am expecting that sharpness is good because the section is square.
This review is about item#40237574.
Removal of weeds in the garden, field and orchard
4
From Japan
On 2017-09-16 16:36:15
Until now I have mowed with a vinyl blade of 3 MM, but mowing with a lot of area There was nothing to do, it deteriorated and the blade was cut in the middle. I made it a little thinner, I think that it is well-suited and efficient.
This review is about item#40237635.
To the lawn mowing in the garden
5
From Japan
On 2017-09-02 14:32:02
Because the nylon cord of Bosch was high, I found this if I was looking for the same thickness. Sharpness, sound, cost performance, is good This
This review is about item#40237565.
Installation on electric brush cutter
5
From Japan
On 2017-07-07 13:30:27
I want a thin one that can be used in an electric brushcutter that I own, purchased and used 1.6 mm diameter. I was able to rewind cleanly and I was very satisfied with no problem with delivery operation by knock.
This review is about item#40237565.
Weed mowing of weeding machines etc.
4
From Japan
On 2017-02-06 14:50:21
The goods are solid, but unlike what is 2.4 mm thin anything, it is unlikely that it will be reduced soon.
This review is about item#40237565.
It is for DIY. Very easy to cut
3
From Japan
On 2016-10-13 23:06:41
From the conclusion it is for DIY. 1. Sharpness is amazing because it is thin. It is comparable to a blade and has less resistance to cut, so I think that it can be used even with 20 cc. 2. Because it is thin, it will be cut immediately, and a normal cord of 2 mm or more can not be wrapped around it. 3. I think whether the price is fine.
This review is about item#40237556.
Used for mowing lawn.
5
From Japan
On 2016-08-17 10:19:28
I think that durability improvement can be expected if there is an object of 2.00 mm.
This review is about item#40237565.
Mowing at home
4
From Japan
On 2015-04-16 11:42:01
Round type and square type I tried, but the round type is slippery to wrap around (although it is also difficult to stick) The square type is easier to wind · It is durable and now we use the round type Is not ...
This review is about item#40237635.
For grass pruning
5
From Japan
On 2014-05-20 22:35:38
We use it for electric goods called 2WAY glass trimmer. Since there are not many goods less than 2 mm, I bought it. It is easy to see because it is easy to see in red and soft. It seems somehow made in Italy.
This review is about item#40237565.

Related Products