Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

String Trimmer Line

4.00 (2)
Purpose
Mowing nylon cord
Diameter (mm)
2.6
Depth (mm)
30
Length (m)
15
Weight (g)
120
Height (mm)
145
Width (mm)
125
Shape
Twist type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2.6MMX15M 40237705 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Grass cutting
3
From Japan
On 2015-08-14 18:34:52
For hard grass cutting work, it is not durable and it is quick to cut.
This review is about item#40237714.
Mowing
5
From Japan
On 2013-09-22 18:03:22
I tried using spiral of various thickness, but since this code keeps sharpness well, work will be quick. It scarcely breaks from the base, so the scissors are unnecessary, as the tip shrinks properly and becomes short.
This review is about item#40237714.

Related Products