Buy more than* S$200* and get FREE SHIPPING

Nylon Cord Hyper

4.40 (5)
Purpose
Mowing nylon cord
Diameter (mm)
2.6
Depth (mm)
2.6
Width (mm)
2.6
Shape
Square type
...see all>
Product Options
ADD TO CART
Weight (g) Height (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Height (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
460 50000 About fifty 1PC 1 2.6MMX50M 40237732 -
Discontinued
[x]
140 15000 About 15 1PC 1 2.6MMX15M 40237723 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Grass cutting
4
From Japan
On 2016-01-03 12:07:48
I use it at work, but it will last long even with a slightly rough usage. Cut it to an appropriate length and prepare small crimp sleeve and go to the site
This review is about item#40237723.
Grass removal during fence
4
From Japan
On 2015-12-05 08:39:50
I still used 4 kinds of nylon cords which are shallow and experienced, but I will last long even if I hit stone walls and fences. It cuts into an appropriate length and is charged with a small size of crimp sleeve.
This review is about item#40237723.
Mowing at home garden
4
From Japan
On 2015-04-16 10:32:33
I tried various things, but I think that square type is the best as well. Although I do not know in the environment that sounds etc. I care about, the sustainability and durability of the sharpness are the evaluation points. I think myself that sharpness itself may be difficult to achieve with durability.
This review is about item#40237732.
Agriculture
5
From Japan
On 2014-06-18 21:36:34
It is enough and I will use again
This review is about item#40237723.
Absurd
5
From Japan
On 2013-09-19 15:59:24
We purchased additional on request from the site
This review is about item#40237732.

Related Products