Buy more than* S$200* and get FREE SHIPPING

Gardening Work Goggles

Purpose
For work which required eye protection, For work which required eye protection
Material (lens)
Reinforced polycarbonate
Depth (mm)
80
Weight (g)
110
Height (mm)
87
Width (mm)
180
Specification
Can be used with glasses, defogging on both faces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-8 40237924 13.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products