Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Working Cap

5.00 (3)
Size (cm)
53 to 60
Depth (mm)
250
Weight (g)
175
Height (mm)
140
Width (mm)
170
...see all>
Product Options
ADD TO CART
Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hisashi: About40 Yellow 1PC 1 Ki 40237933 19.99 SGD
In stock
Hisashi: about 40 White 1PC 1 White 40237942 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Installation work of housing unit bath, system kitchen
5
From Japan
On 2016-07-04 19:18:18
It is light, compact and does not get in the way. However, it can not enter the scene (big and safe) safely.
This review is about item#40237933.
Used for work in a dark place with headlight attached
5
From Japan
On 2016-04-14 16:23:52
I also forget to wear a lightly fitted head. I will recommend it. Because it is not a real defense helmet, just in case.
This review is about item#40237942.
Used for light work
5
From Japan
On 2016-03-29 16:30:42
It is lightweight and I forgot to use the guard of the head It is very good although I was wearing a hat until now.
This review is about item#40237942.

Related Products