Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sun Visor

Purpose
Mowing working and sterilization
Depth (mm)
180
Weight (g)
120
Height (mm)
100
Width (mm)
180
Material
Polycarbonate
Set Contents
Sun visor (with belt) / lens / mounting screws 3 / cushion
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-11 40237951 -
Discontinued
[x]
ADD TO CART

Related Products