Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Anti Slip Spikes

3.33 (3)
Depth (mm)
45, 45
Weight (g)
160, 160
Height (mm)
100, 100
Width (mm)
95, 95
Material
Body: S50C (steel), stop skin: PVC (synthetic rubber), Body: S50C (steel), stop skin: PVC (synthetic rubber)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 KB-7 40237985 31.68 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Use the weeding of the law face.
5
From Japan
On 2016-11-06 14:57:28
Peace 1 work and be very it easy on a slippery place you can mowing in.
This review is about item#40237985.
Better than nothing
3
From Japan
On 2015-11-15 14:31:19
A little more better spikes long that was used in the mowing of the law face is be stable. But I think that it depends on the angle you want to work This will try to use this again
This review is about item#40237985.
Mowing of the levee slope
2
From Japan
On 2015-06-08 18:59:16
Safe was set to (toe bracket entering) boots implementation I think it also depends on the size of the boots, but was a sweet feeling to bite, but too much slope was able to set only in the vicinity of the arch. It was good when considered in the specifications that can be set over the entire surface by a more wide. Also originally thought the purchase of safety boots of spike type. This time I tried to buy a "hang in there-kun" Because you buy boots of only there is no inventory safety type.
This review is about item#40237985.

Related Products