NoteBuy more than* S$200* and get FREE SHIPPING

Headphones

4.33 (6)
Purpose
It reduces your ear burden from a noise.
Depth (mm)
80
Weight (g)
182
Height (mm)
190
Width (mm)
190
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-22 40237994 -
Discontinued
[x]
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Wood working
4
From Japan
On 2016-04-10 16:15:42
Well, my head would What Ino deca but a problem, but it is a little small. When put properly ear to ear addressed, it cramped the portion corresponding to the top of the head. But, but you put up with the cost performance is good, long-term wear is severe.
This review is about item#40237994.
Noise in the factory
3
From Japan
On 2016-03-07 20:30:19
Price will be ashamed to hear for a long time use, unreasonable ish.
This review is about item#40237994.
Hand grinder and Belton work
4
From Japan
On 2015-10-20 21:53:32
I purchased as protective equipment at the time of use rotating object tool. There is also solid sense of attachment, that is down also sound pressure Was the goods can be seen. Price contrast, is fully satisfactory product. Can long-term use is, but is yet to come, If able to have half a year, I think sufficient.
This review is about item#40237994.
At the institutional field, etc. of a ship
5
From Japan
On 2015-07-06 10:36:14
Located in the direction of others reviews, but it seems a little smaller size. Sound insulation is not enough satisfactory.
This review is about item#40237994.
Noise abatement measures by heavy machinery demolition of when demolition site (interior demolition)
5
From Japan
On 2015-05-20 14:47:03
There is the effect of reducing noise than expected, also, is not a high price even if the price comparison with other sites by the net. Delivery also, receive within 2 days are possible, in the future, in the same site, there may be a make a purchase. Not only the company of the same industry, is more necessary noise abatement pair work, to those who are the study it can be said that the recommended products.
This review is about item#40237994.
When the wood processing and demolition work, etc.
5
From Japan
On 2015-04-11 18:35:55
There are individual differences if it is a little tight you get used to my head, you can work without displacement I think that feeling is no longer the type that covers the ear comfortably crushed the ear if
This review is about item#40237994.

Related Products