Buy more than* S$200* and get FREE SHIPPING

Mosquito Head Net

5.00 (3)
Purpose
Protective equipment for mowing
Weight (g)
80
Dimension (mm)
600x depth 600 height width 600x
Specification
Polycarbonate lens
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB-2 40234117 14.98 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Home garden
5
From Japan
On 2015-10-09 15:23:18
We use in the home garden.
This review is about item#40234117.
Home garden
5
From Japan
On 2015-10-04 19:58:38
Again, the black insect net can also be used in the sun.
This review is about item#40234117.
Weeding of the field
5
From Japan
On 2013-10-27 04:13:24
Old ones have holes eaten by insects are made of Kaya came in the autumn mosquito. This type is safe because there is no be eaten by insects made of nylon. Insects may also be less likely to invade squeeze also neck
This review is about item#40234117.

Related Products