Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Insect Repellent Face Net, Lens

5.00 (1)
Purpose
To protect from insects in tasks such as mowing, gardening, and fruit growing.
Dimensions (Width W x Height H x Depth D) (mm)
470x540x470
Depth (mm)
470
Weight (g)
60
Height (mm)
540
Width (mm)
470
Compatible
Brim hat
Accessories
Polycarbonate lens
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB-3 40238012 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When reclaiming the grass of the field with a harvester,
5
From Japan
On 2015-08-09 16:18:33
It is very effective. Thank you.
This review is about item#40238012.

Related Products