Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brush Cutting Work Face Protector and Net Set

4.00 (4)
Depth (mm)
110
Weight (g)
360
Height (mm)
300
Width (mm)
230
Specification
Mesh plate, transparent plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-10 40238046 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Weed cutting work
4
From Japan
On 2017-09-06 14:35:35
Maintenance at the end of work is easy. It is better to change what transparency of the crease surface is more visible.
This review is about item#40238046.
Grass cutting
3
From Japan
On 2015-05-29 15:40:42
I thought that the mesh is difficult to see in black in the evening etc. I thought that the shield set was purchased but I think that the shield is a little more clear. Although the point of protection is the best, considering the safety of the scaffolds it is also important to have a good view!
This review is about item#40238046.
Mowing at home
5
From Japan
On 2015-04-16 11:51:46
It is essential for mowing with nylon cord. This alone is still not good, we recommend goggles or sunglasses.
This review is about item#40238046.
Mowing
4
From Japan
On 2013-11-12 10:43:46
It is a necessity of mowing by nylon cord cutter. It is plastic, lightweight, easy and convenient, not bad. I also purchased Long at the same time, but it is inadequate to protect my face alone in either case. You need sunglasses or goggles if you can, or a towel around your mouth.
This review is about item#40238046.

Related Products