Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Purpose Dimensions (Height H x Width W x Thickness t)(mm) Belt Width (mm) Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions (Height H x Width W x Thickness t)(mm) Belt Width (mm) Weight (g) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
shoulder band for brush cutter - 30 150 70x340 (shoulder pad) Wide pad 1PC 1 KB-25 40234126 13.99 SGD
In stock
- Waist cover: 250 x 210 x 10 38 400 260 x 300 (shoulder pad) Soft Pad 1PC 1 KB-27 40234135 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Used for mowing during farm work
5
From Japan
On 2017-12-26 09:19:24
I am using it because it is solid and inexpensive and easy to use
This review is about item#40234135.
Replace shoulder belt of mowing machine
4
From Japan
On 2017-07-11 07:27:59
I bought two sets for the replacement of the shoulder belt of the Seo conscious mower. It is quite comfortable to use. The length was also just the size.
This review is about item#40234126.
On mowing action
5
From Japan
On 2016-05-12 09:24:13
Band pads are thick and difficult to hurt shoulders hurt even for long hours work. Speaking of the improvement point, it is better if you let me fix the position as the position of the putt will deviate when working on the work.
Plane grass cutting
4
From Japan
On 2015-10-06 16:37:50
I will receive the weight of the mowing machine in the abdomen, but I want you to lengthen the belt so that it will be received on both shoulders. (For people with large abdomen)
This review is about item#40234135.
Used in accessories of secondhand mowers
5
From Japan
On 2014-09-04 13:18:48
It is cheap and easy to use.
This review is about item#40234126.
For weed harvesting
5
From Japan
On 2014-08-25 16:56:46
Since this product is supported by both shoulders, it is much easier than the standard one shoulder type. In addition, removal and installation of equipment was also easy and it was useful.
This review is about item#40234135.
Mowing work in town
5
From Japan
On 2014-07-23 00:01:13
In the band attached to the mowing machine, a burden was applied only to one shoulder and the shoulder hurt all day, the product was supported by both shoulders, the burden was less and less fatigue. In addition, because it guards around the hit engine hit, it became a measure against heat. You can recommend it.
This review is about item#40234135.

Related Products