Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Brush Cutter Harness Double

4.06 (18)
Dimensions (Height H x Width W x Thickness t)(mm)
Waist cover: 250 x 210 x 10
Belt Length (mm)
(Maximum girth), 800 (shoulder side up) 1300
Belt Width (mm)
38
Weight (g)
385
Dimension (mm)
Shoulder pad: 60 x 300
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-26 40238064 29.78 SGD
In stock
ADD TO CART

Related Products