Buy more than* S$200* and get FREE SHIPPING

String Trimmer Shield

5.00 (1)
Depth (mm)
40
Weight (g)
280
Height (mm)
275
Width (mm)
175
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-5 40238082 51.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2014-06-17 18:47:41
I've been patronizing many years.
This review is about item#40238082.

Related Products