Buy more than* S$200* and get FREE SHIPPING

Brush Cutting Work Face Protector, Mesh

4.33 (21)
Weight (g)
215
Dimension (mm)
W250xH350xD220
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
1PC 1 KB-13 40234153 25.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 5
2 star 0
1 star 0
Review Rating: 4.33
21 Customer Reviews
The reviews are automatic translation.
When mowing
3
From Japan
On 2016-11-16 18:36:53
Guard and, it is not a problem comfort, but it does not prevent chin and throat. I think that is a little more angle do I facing down.
This review is about item#40234153.
When using the mower
5
From Japan
On 2016-10-17 12:58:16
Is a sense of imagined street, safety was able to secure.
This review is about item#40234153.
Mowing
5
From Japan
On 2016-08-09 17:30:18
Light, easy to use easily fixed to the head.
This review is about item#40234153.
Used at the time of mowing
3
From Japan
On 2016-06-24 10:23:28
Part of a little more face longer was good.
This review is about item#40234153.
Use the use of engine mower.
5
From Japan
On 2016-06-15 21:16:07
From the top of the headband, because it is the combined size with screws, it has come in handy. Even when you take off, one-touch. Visibility is good.
This review is about item#40234153.
Used at the time of mowing
4
From Japan
On 2016-06-09 19:41:53
Use the time of mowing. Although at the time of the chip saw I did not take care, at the time of the nylon rope, the Yara pebbles from around the chin, you can Bashibashi. Still, it is sufficient considering price, performance. I think that it is good commodity.
This review is about item#40234153.
Mowing
3
From Japan
On 2016-01-04 17:36:08
Quality comparable to that sold in the neighborhood hardware store, I think that it is price. I'm glad that's low price in the same quality.
This review is about item#40234153.
Worn as a protective mask to mower or grinder during use
5
From Japan
On 2015-11-17 16:29:54
Since hitting the glasses flew pebbles at the time of mower use, this product has been favored as a necessary tool of facial protection. Removable also comes with the ability to adjust the size depending on the size of the simple and the head because it is recommended.
This review is about item#40234153.
Disaster prevention at the time of mowing
4
From Japan
On 2015-10-31 03:57:10
Easy to use because it does not fog unlike such as polycarbonate, but slightly outside it is difficult to see. It is difficult to clean such as with garbage.
This review is about item#40234153.
Mowing of the field
5
From Japan
On 2015-10-16 19:22:52
On always need to mowing
This review is about item#40234153.

Related Products