Buy more than* S$200* and get FREE SHIPPING

Mesh Safety Shield

4.55 (11)
Purpose
Operation of forest work, etc.
Depth (mm)
110
Weight (g)
360
Height (mm)
480
Width (mm)
298
Material
Plastic parts: PP (polypropylene), mesh part: Steel electrodeposition coating
Specification
Belt type adjustment hole, one-touch size adjustment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-16 40238091 37.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products