Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brush Cutting Work Face Protector

4.00 (4)
Depth (mm)
220
Weight (g)
231
Height (mm)
330
Width (mm)
260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-15 40238107 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Mowing work
5
From Japan
On 2017-09-21 12:08:24
The gold face is also solid and you can do safety work.
This review is about item#40238107.
Mowing work
2
From Japan
On 2017-06-23 17:57:14
It seems to be good, so if you purchase expensive items even if you buy expensive items, I thought it was enough to buy this, I am glad it is better than I thought ,,,,,
This review is about item#40238107.
When mowing with a nylon cutter. It is heavy for shore cleaning.
5
From Japan
On 2015-10-26 18:00:06
I was using a mesh, but a small grass had flew to the face, but it got rid of it, I am pleased to be able to do comfortable work.
This review is about item#40238107.
Cleaning of grass cutting and bamboo leaves
4
From Japan
On 2015-04-11 23:22:55
I want a little more length in the vertical direction
This review is about item#40238107.

Related Products