Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Faceshield

3.00 (3)
Material (lens)
Polycarbonate
Depth (mm)
30
Weight (g)
80
Height (mm)
305
Width (mm)
200
Compatible
KB-13, KB-14, KB-15, KB-16, KB-17
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-10 KB-14 iodide 40238116 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2017-06-21 09:21:10
When peeling off protective vinyl, it is difficult to pinch it in the stop after removing it from the main body.
This review is about item#40238116.
Everyday use
1
From Japan
On 2015-06-26 18:45:07
There is no transparency. Disaster prevention side https://www.monotaro.com/p/0673/9241/?displayId=5 This product was very good.
This review is about item#40238116.
Buffing
3
From Japan
On 2015-04-14 15:45:30
You can use it normally if you peel off the blue seal.
This review is about item#40238116.

Related Products