Buy more than* S$200* and get FREE SHIPPING

Brush Work Salopette Pants

4.08 (24)
Weight (g)
227
Size
One Size Fits All
Dimension (mm)
W800xH1200xD20
Material
100% polyester (acrylic coating)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-20 40234162 17.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 7
3 star 3
2 star 3
1 star 0
Review Rating: 4.08
24 Customer Reviews
The reviews are automatic translation.
When mowing
2
From Japan
On 2017-03-20 16:17:27
I thought great, but not really. While yours truly is a one hundred eighty centimeters 88㎏. I a little to one-size-fits-all.
This review is about item#40234162.
Farm work
4
From Japan
On 2017-02-15 19:45:07
It was purchased for mowing around the field I think a very good commodity
This review is about item#40234162.
When weeding
5
From Japan
On 2016-10-18 21:57:04
Previously purchased, easy to work without stuffiness because the back side of the top is open the knee, debris of the deposited herbicides were also taken comfortably be allowed to flow to the water. This time, we have to re-buy so outdated.
This review is about item#40234162.
It is good for mowing work. It is also good to wash work, such as vegetables.
5
From Japan
On 2016-08-05 22:00:27
Such as grass and soil and mud when you work with code cutter in mowing work I use a face cover because the flies on the body. It is in because even large only occupy the West Hook the neck wearing while wearing shoes mounting we easily can come in handy hem. Even washing is hard to wet because the skirt is divided.
This review is about item#40234162.
Weeding in the brush cutter
5
From Japan
On 2016-07-20 22:15:15
We used in the weeding of a nylon cord Can also be used in the herbicide, it was the ease of use is good commodity.
This review is about item#40234162.
When the wet work
3
From Japan
On 2016-07-11 23:59:23
Neck cord is not a strong West has purchased loose, because the cheap price Perhaps it says in emergency
This review is about item#40234162.
At the park of mowing
5
From Japan
On 2016-06-30 09:52:27
It is Mishima park management as Silver. I'm using at the time of mowing of that time, it wears easy also, because the back is open, is cool. Also willing to use more of the silver of fellow.
This review is about item#40234162.
Used to mowing around the factory
3
From Japan
On 2016-06-09 19:43:53
Lightly, feeling hard to stuffy, easy-to-use. However, since there is surprisingly thin fabric, it is worried about or not or tear immediately.
This review is about item#40234162.
Provisional payment Working with nylon cutter
2
From Japan
On 2016-06-04 00:39:01
I think the fabric is good Since there is no fabric of the crotch portion, grass Hebaritsuku in work clothes
This review is about item#40234162.
When mowing
4
From Japan
On 2016-05-29 08:37:57
A do not mind mowing grass splattered, it is a very good feeling
This review is about item#40234162.

Related Products