Buy more than* S$200* and get FREE SHIPPING

Brush Cut Work Boots, White, Insoles

4.17 (6)
Color
White
...see all
Product Options
ADD TO CART
Width (mm) Material Dimension (mm) Size (cm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material Dimension (mm) Size (cm) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 PVC - 28 1360 275 1PC 1 28CM 40238186 40.31 SGD
Shipped after 2017-04-28
110 PVC - 25 1160 240 1PC 1 25CM 40238152 40.31 SGD
Shipped after 2017-04-27
110 PVC (Height when stretched hood) 320 27 1260 255 1PC 1 27CM 40238177 40.31 SGD
In stock
105 Vinyl chloride (Height when stretched hood) 305 26 1220 255 1PC 1 26CM 40238161 43.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2016-06-13 08:21:18
But also comfort you satisfied with Mediocre, 3 centimeters after the length of the shoe I think that the longer.
This review is about item#40238152.
When agriculture
3
From Japan
On 2016-05-17 16:18:10
I think it is good if there after 5 cm length
This review is about item#40238161.
Farm work
4
From Japan
On 2015-10-01 23:15:50
Although a feeling of use is of no perfect, durability is not good enough or the? Last time also (2014.08) has been purchased, in about 8 months Others, for it is not anything, at the left side of the heel was able 3cm position of crack in the side. With his right foot when you take off What order to hold down the portion of the heel? . Good at is if you have If you put a projection like the other boots can.
This review is about item#40238186.
Rice reaping
5
From Japan
On 2015-09-26 08:53:03
Slip throat because it is very easy to wear and comes in
This review is about item#40238161.
Farm work
4
From Japan
On 2015-09-05 22:20:04
White is cool. Easy to wear and lightly. There is no mud clogging of to the bottom. There are also boots to firmly hold the foot does not use only, such as heavy slope. Is this usually. Durability is now Sweepstakes.
This review is about item#40238177.
Mowing
5
From Japan
On 2013-07-30 21:58:07
Because of the good weather is not cloudy until now, it does not grasp the internal temperature situation This is probably better than the black. This chip may in hesitation to not enter. Since even the weight of a little lighter will reduce fatigue.
This review is about item#40238161.

Related Products