Buy more than* S$200* and get FREE SHIPPING

Grass Rolling Prevention

1.75 (4)
Purpose
To prevent winding of grass to the gear portion of brush cutter
Mounting Hole Diameter (phi mm)
25.4
Weight (g)
80
Specification
Available nylon cord: 2.2 - 2.4mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40238195 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
Mowing on mountains, mountain paths
4
From Japan
On 2014-08-16 11:18:03
I used it immediately. The nylon cord broke soon. I kneaded the grass of soft knees in a light rain. It may be better to stop it before using it with instantaneous adhesive. It might be more powerful than a type with a cord on the underside if it is a soft grass. It might be insufficient if it is just 20 to 25 cc, I removed the cover of the joint and installed it. It is Honda's round-cut 422. There was nothing to wrap around the string of Kuzu. I am turning at full throttle from full tank to gas shortage Next I think I will try to shorten the code. I will think that it is a good item because it will mow while moving backwards as a bouncing stone will come.
This review is about item#40238195.
Mowing
1
From Japan
On 2014-05-14 11:52:13
The width of the nylon cord attachment part was narrow, and it could not be installed on the mowing machine on hand.
Grass cutting in the garden
1
From Japan
On 2013-11-03 21:35:13
Within five minutes the wire went somewhere. The cutting blade was soft, and trying to cut the vine wisteria was totally useless and involved, the leaves were bent. Since the thickness of the blade is thick, when trying to install it simultaneously with the chip saw, it is difficult to match the center of the chip saw. It is thinner and can not be used unless it is a hard material like steel. I was disappointed because the price was high and expectation was bad and things were bad.
This review is about item#40238195.
Mowing of a river
1
From Japan
On 2013-10-04 01:48:31
The string was in 30 minutes and the trace was gone. The cutting of the blade is also expensive compared to imagination
This review is about item#40238195.

Related Products