Buy more than* S$200* and get FREE SHIPPING

Brush Cutting Tool Set

4.17 (6)
Weight (g)
140
Dimension (mm)
W170xH250xD72
Set Contents
T-wrench (total length 155 x width 70mm, 13 x 19mm x +2 driver) lock bar (overall length 120mm) double-ended wrench (8 x 10mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3PCS 40234171 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For braking cutter maintenance preliminary use
4
From Japan
On 2016-12-21 18:42:42
Well, is it normal? I am preparing for a car (light truck) apart from a tool bag that I carry as a spare. I am using it without problems.
This review is about item#40234171.
For braking cutter maintenance preliminary use
4
From Japan
On 2016-12-17 10:07:59
Well, is it normal? I am preparing for a car (light truck) apart from a tool bag that I carry as a spare. I am using it without problems.
This review is about item#40234171.
I use it for maintenance of the grass cutter
4
From Japan
On 2016-08-10 18:34:06
I use a box wrench, but a wrench is useless, but the person who sold as a single item is appreciated
This review is about item#40234171.
Mowing work
5
From Japan
On 2016-07-12 22:10:48
It is a good product with good finish and good price.
This review is about item#40234171.
To the grass cutter!
5
From Japan
On 2014-03-24 09:56:52
It is very easy to use.
This review is about item#40234171.
For mowing machine maintenance
3
From Japan
On 2013-08-07 22:34:03
I think that it is convenient for storage when entering the set with a cloth bag.
This review is about item#40234171.

Related Products