Buy more than* S$200* and get FREE SHIPPING

Boots Insoles Anti Slip

4.50 (4)
Depth (mm)
100, 100
Weight (g)
40, 40
Height (mm)
7, 7
...see all>
Product Options
ADD TO CART
Compatible Size (cm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (cm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27-28, 27 to 28 290, 290 1PC 1 27-28CM 40238265 11.99 SGD
In stock
25-26, 25 to 26 270, 270 1PC 1 25-26CM 40238256 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Safety boots during factory work
4
From Japan
On 2017-07-18 13:43:27
It is a pleasant feeling stimulated by a solid insoles. I thought it would be better if there was more thickness.
This review is about item#40238256.
Agriculture
5
From Japan
On 2017-05-06 14:32:16
It stimulates foot unevenness and is comfortable. Regarding durability, let's see a state for a while.
This review is about item#40238265.
For fishing boots
4
From Japan
On 2017-01-23 15:51:57
I am standing at rocky place all day but it is hard to get tired. My feet are stable.
This review is about item#40238256.
Farm work / mowing
5
From Japan
On 2016-06-13 08:18:14
It is easy to walk with difficulty slipping with force entering the fingertip of the foot.
This review is about item#40238256.

Related Products