Buy more than* S$200* and get FREE SHIPPING

Face Shield Shield

4.00 (3)
Depth (mm)
1
Type
Shield
Weight (g)
145
Height (mm)
460
Width (mm)
320
Compatible
KB-10, KB-13, KB-14, KB-15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40238274 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Mowing work
2
From Japan
On 2016-05-02 04:35:57
There is insufficient explanation. Two seals with blue and transparent are attached, but a transparent seal is adhered to such an extent that it is not noticed, if you peel off 2 seals, you can use comfortably without any problems. Initially, I used only to remove the blue seal, but I thought about disposal to much uncertainty, if there are two stickers on the instructions, the star is five.
This review is about item#40238274.
For work
5
From Japan
On 2015-12-21 18:29:17
I bought it on behalf of the mowing protection surface (mesh) sold at home center etc, but it was saved because it was possible to install.
This review is about item#40238274.
Mowing with nylon cord
5
From Japan
On 2015-08-18 19:33:20
At the time of mowing with the nylon cord, the ear, the sand and the pebbles enter the bang in the normal spinning shield, but almost all can be guarded by replacing it.
This review is about item#40238274.

Related Products