Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mosquito Head Net

4.50 (6)
Purpose
Protective equipment for mowing
Weight (g)
150
Dimension (mm)
600x depth 620 height width 620x
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB-1 40234187 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When weeding
5
From Japan
On 2017-09-26 14:51:44
We can weed without concern for annoying mosquitoes, so working efficiency has increased.
This review is about item#40234187.
Mowing
4
From Japan
On 2017-05-26 05:00:55
I use it for mowing. Although any shipping cost will be charged, monotaro, the shipping cost is cheap. It was good to buy cheaply by buying bulky items with necessary items. Work can be done without worrying about insects.
This review is about item#40234187.
Mow cutting work
5
From Japan
On 2016-05-08 10:43:06
蚋, Although it is used in areas with many mosquitoes, I was able to work pleasantly without any influence.
This review is about item#40234187.
Farm work
5
From Japan
On 2015-08-03 18:50:46
I bought it in time for free shipping when buying other goods, but the goods themselves are satisfied with good things.
This review is about item#40234187.
Civil engineering work
3
From Japan
On 2015-07-29 18:47:45
It is better that it is slightly larger than the size ratio
This review is about item#40234187.
Curry of a field
5
From Japan
On 2013-10-27 04:20:07
It can be cheaper as this product can be insect repellent lighter than a lens with a lens.
This review is about item#40234187.

Related Products