Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stabilizer For Cutting Machines, "Zizlizer"

4.18 (17)
Width (phi mm)
100
Height (mm)
20
...see all>
Product Options
ADD TO CART
Purpose Mounting Diameter (mm phi) Weight (g) Color Material Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Mounting Diameter (mm phi) Weight (g) Color Material Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12mm or less About 78 Blue Metal parts: iron resin: Nylon Nut type, bolted Four centering gauge (phi6 7.8.10) 1PC 1 ZAT-H20A 40234275 17.99 SGD
In stock
Mowing work 12mm below About78 Black Metal parts: iron resin: Nylon Nut type, bolted Four centering gauge (phi6• 7• 8• 10) 1PC 1 ZAT-H20A 40234266 17.99 SGD
In stock
Mowing work 12mm below About78 Orange Metal parts: iron resin: Nylon Nut type, bolted Four centering gauge (phi6• 7• 8• 10) 1PC 1 ZAT-H20A 40234241 17.99 SGD
In stock
Mowing work 12mm below About78 Yellow Metal parts: iron resin: Nylon Nut type, bolted Four centering gauge (phi6• 7• 8• 10) 1PC 1 ZAT-H20A 40234232 17.99 SGD
In stock
Mowing work 12 mm or less About 78 Green Metal part: steel Coating: nylon Nut and bolt Centering gauge x 4 (phi 6, 7, 8, 10) 1PC 1 ZAT-H20A 40234257 17.99 SGD
Shipped after 2018-05-09
Mowing work 12 mm or less About 78 Red Metal part: steel Coating: nylon Nut and bolt Centering gauge x 4 (phi 6, 7, 8, 10) 1PC 1 ZAT-H20A 40234284 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Mowing
4
From Japan
On 2018-04-09 15:47:45
I can use it without any genuine products. This time I bought it on a special sale day so the price was the same as the home center, but it's a little expensive if it's usually purchased.
This review is about item#40234275.
To the brushcutter
5
From Japan
On 2018-02-12 19:48:24
It contacts the ground smoothly, and the degree of fatigue is reduced. It seems that the decrease is quick ...
This review is about item#40234275.
On grass clipping of the open space
5
From Japan
On 2017-12-05 16:35:56
Since I started to use this type of stabilizer, I am useful because it is difficult to cut unevenness and cut cleanly. Also, it is not too much a burden because it is light.
This review is about item#40234241.
Weed cutting such as parks and plantations.
4
From Japan
On 2017-08-08 08:06:09
The weeding work with wearing Shizzaizer was able to reduce physical fatigue. I would like to further improve the material with high wear resistance.
This review is about item#40234284.
Mowing
5
From Japan
On 2017-07-02 23:08:06
Until now, I used it as it is, but purchased for the first time this time. As a result, it is quite nice. I felt that the mowing machine runs on the ground without any permission (smooth movement) and that weeding can be done.
This review is about item#40234284.
Mowing machine work
5
From Japan
On 2017-05-28 17:25:56
It was nice to be able to work smoothly and smoothly to slide the ground to the cutter work
This review is about item#40234266.
Mowing in town's children's park etc.
4
From Japan
On 2016-12-21 18:51:00
I think that it will go out depending on the maker / model / fixed blade plate of the cutting blade, but I am using it without problems. However, if the inner dent is deeper and bigger, I think it will fit everything.
This review is about item#40234266.
A mowing machine
1
From Japan
On 2016-08-14 18:29:45
I can not use it for 26 CC Do not use it because it will not stop unless you enter 5 washers
This review is about item#40234275.
Mowing
1
From Japan
On 2016-07-04 21:28:54
I attempted to install it on two machines, but a slight vibration occurred! Directly to the trash can. I can not recommend it.
This review is about item#40234275.
By mowing at a temporary cash machine.
5
From Japan
On 2016-07-03 09:31:56
Actually, there are several colors in Jizzizer. However, most of online shopping is red or black. Because my brushcutter is blue, I also made the Jizzizer blue and gave a sense of unity. Although Jizuriza is attached to other brush cutters, workability is completely different if there is nothing there. Because the price is reasonable, buy it and there is no loss.
This review is about item#40234275.

Related Products