Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Garden Sprayer

Caution
Do not use chemicals such as paint, thinner, gasoline, kerosene, benzine, strongly acidic.
Purpose
Watering of hanging. Disinfection of plant at the high place. Disinfection of underside of a leaf.
Depth (mm)
130
Weight (g)
420
Height (mm)
470
Capacity (mL)
1000
Width (mm)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1000CC 40238502 -
Discontinued
[x]
ADD TO CART

Related Products