Buy more than* S$200* and get FREE SHIPPING

Hand Spray

5.00 (1)
Caution
Please do not use chemicals such as paint thinner, gasoline, kerosene, benzene strongly acidic. Please do not use hot water 40 degC or more.
Purpose
Spraying operation
Weight (g)
100
Capacity (mL)
500
Dimension (mm)
220x depth 105 height width 115x
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B 40234345 -
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For drug spraying
5
From Japan
On 2017-08-06 17:00:24
It is user friendly and has durability. If you sell pumps only, I will do it.
This review is about item#40234345.

Related Products