Buy more than* S$200* and get FREE SHIPPING

L-Type Spray Tip

Caution
* Please use atypical bracket (sold separately) to those that do not fit the screw
Purpose
Parts for semi-automatic sprayer 9L
Screw Diameter
PF1/4
Depth (mm)
15
Weight (g)
20
Height (mm)
40
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40238782 9.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products