Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sprayer Handle

5.00 (4)
Screw Diameter
PF1/4
Depth (mm)
20
Weight (g)
120
Height (mm)
160
Width (mm)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40238904 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I will spray it in farm work.
5
From Japan
On 2017-11-16 19:10:23
Unlike the opening and closing of the cock, handles can be opened and closed exactly and smoothly in the place where you want to spray smoothly.
This review is about item#40238904.
Spraying of herbicide
5
From Japan
On 2017-01-17 21:04:14
Making is also firm and light. It seems that the lever can be pulled a little more lightly.
This review is about item#40238904.
When carrying backless negative pressure spray
5
From Japan
On 2016-06-07 20:11:39
I am using it without problems.
This review is about item#40238904.
Application of herbicide
5
From Japan
On 2015-06-16 07:29:28
It was better than the product I had imagined.
This review is about item#40238904.

Related Products