Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Valve

Caution
* Please use atypical bracket (sold separately) to those that do not fit the screw
Purpose
Semi-automatic sprayer for 4L and 9L
Screw Diameter
PF1/4
Depth (mm)
25
Weight (g)
80
Height (mm)
60
Width (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40238922 18.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products