Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Round Nozzle 25 Manual Type 1 Head

1.00 (2)
Discharge Volume of (mL/min)
540(0.2MPa)
Nozzle
N-KAL-9SB
Screw Diameter
PF1/4
Depth (mm)
20
Weight (g)
20
Height (mm)
65
Width (mm)
25
Material
PP POM SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40238947 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Weed removal
1
From Japan
On 2013-12-16 14:22:32
I think that there is no need to change though I bought it together for use as a spray hole for weeding, and enough for existing nozzle nozzle.
This review is about item#40238947.
Used for herbicides
1
From Japan
On 2013-03-17 17:57:39
Spray condition is not good.
This review is about item#40238947.

Related Products