Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sprayer Round Nozzle

Caution
* Use atypical bracket (sold separately) for things do not fit the screws. * Do not use for power sprayer.
Purpose
Parts for sprayer. For weeding (for round up)
Discharge Volume of (mL/min)
540(0.2MPa)
Nozzle
N-KAL-9SB
Screw Diameter
G1/4
Depth (mm)
125
Weight (g)
140
Height (mm)
165
Width (mm)
320
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40238956 35.89 SGD
In stock
ADD TO CART

Related Products