Buy more than* S$200* and get FREE SHIPPING

Sprinkler Lever Set

5.00 (1)
Screw Diameter
Standards: 16xP2
Depth (mm)
30
Weight (g)
60
Height (mm)
165
Width (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASN iodide 40238965 13.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weeding work at home garden
5
From Japan
On 2016-09-13 15:26:39
When the lever portion of the sprayer that I bought about 15 years ago was bad storage and dropped from the top of the shelf, the lever broke and it is a little useless so use your own lever instead of a lever to bend the metal plate Although it was difficult to use, as long as 10 years as it was, I had patience with summer as it was, but I remembered that agricultural materials are coming out with a monotail. Monotaro sprayer was also cheap, so the amount did not change so much, but I was worried that there is some attachment but I could buy it but I bought it believing in the size I did with a caliper. Although it arrived and it took the installation test immediately, I really appreciate it because it can do the spraying operation smoothly enough to receive shock as to what the hardship in that 10 years was. I thought again that there is no thing in Monotaro.
This review is about item#40238965.

Related Products