Buy more than* S$200* and get FREE SHIPPING

9L Hose

Caution
Please use atypical bracket (sold separately) to those that do not fit the screw
Hose Length (m)
1
Depth (mm)
12
Weight (g)
200
Height (mm)
1000
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Nigiritsuki 40239193 26.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products