Buy more than* S$200* and get FREE SHIPPING

Hose Reel

4.00 (3)
Hose Length (m)
30
Screw
G1/4
Depth (mm)
330
Weight (g)
7400
Height (mm)
395
Width (mm)
430
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8.5X30M 40239753 209.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For fruit tree pest control
4
From Japan
On 2015-06-09 10:06:41
It was purchased for fruit tree control. Winder body will be delicate feel there is no practical problem. Hose but handling and a little more soft are you comfortable.
This review is about item#40239753.
Termite control construction
3
From Japan
On 2013-12-18 15:53:35
But although I thought it was a little more softness that was new purchases This is better than the ones you have been using until now or would limit that is less aging for those that had been used until now has become difficult stiff becomes very easy to use with aging hope
This review is about item#40239753.
High-pressure washing work
5
From Japan
On 2013-01-21 00:13:03
It is using the very convenient. Little you, but wonder if practical cheesy in the quality manner?
This review is about item#40239762.

Related Products