Buy more than* S$200* and get FREE SHIPPING

Sprayer Hose, Clasp, 20M

Caution
If you use hose, please use it all out from the take-up drum hose. Higher pressure may lead hose burst winding drum or damage. Please use it away from heat sources such as steam pipe and motor. Hose melts. Bending radius of hose might require 15 tim
Hose Length (m)
20
Screw
PF1/4
Depth (mm)
100
Weight (g)
2600
Height (mm)
275
Width (mm)
275
Material
Hose: vinyl chloride resin reinforcement layer: high-modulus polyester fiber
Specification
With Bracket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 I-13 40239805 85.45 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products