Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Reel

3.00 (1)
Screw
PF1/4
Depth (mm)
330
Weight (g)
3300
Height (mm)
395
Width (mm)
430
Compatible
Small 50m for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Show 50M iodide 40239814 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Winding of 10 mm spray hose
3
From Japan
On 2015-07-29 12:04:58
Since we can wrap 10 mm more than 100 m, hose will stick together, I think we can choose return from 10 mm and 8.5 mm
This review is about item#40239823.

Related Products