Buy more than* S$200* and get FREE SHIPPING

Ladle

5.00 (2)
Material (Handle Part)
Tree
Material
Aluminum
...see all
Product Options
ADD TO CART
Dimensions (Height x Width x Depth)(mm) Weight (g) Diameter (phi mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height x Width x Depth)(mm) Weight (g) Diameter (phi mm) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x440x90 110 90 - 1PC 1 9CM 40234397 9.68 SGD
In stock
70x480x140 120 130 Spraying operation auxiliary equipment 1PC 1 13CM 40234372 13.12 SGD
In stock
80x495x150 160 150 Spraying operation auxiliary equipment 1PC 1 15CM 40234381 20.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mizukumi
5
From Japan
On 2016-07-27 17:38:20
Without any problem, it will be saved in an easy-to-use products.
This review is about item#40234381.
Drawing water work
5
From Japan
On 2015-12-15 19:51:00
In the field, it is just a good capacity to draw the reservoir water into a bucket or the like.
This review is about item#40234372.

Related Products