Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 303x290x252 1PC 1 GT-36 40239893 25.18 SGD
Shipped after 2017-11-24
8 296x276x231 1PC 1 GT-35 40239902 38.15 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Measure when draining oil
5
From Japan
On 2017-08-10 16:35:35
Easy to see and measure. I think that the size is easy to use.
This review is about item#40239893.
Dilution of herbicide
5
From Japan
On 2017-06-01 21:01:08
The memory is easy to see and the pour spout is solid and convenient. I bought a capacity 10 L but it is difficult to put in 10 L. I think that 8 to 9 L is the limit when considering mixing.
This review is about item#40239893.
Dilution of top dish
3
From Japan
On 2016-11-09 14:36:39
The thing I used before was broken. I bought this newly.
This review is about item#40239893.
House cleaning
3
From Japan
On 2016-10-25 09:25:40
Although making is solid, the width of the pouring spout is unnecessarily wide, and the liquid medicine will be dropping.
This review is about item#40239902.
For pesticides
5
From Japan
On 2016-06-14 11:29:58
Inside memory is surprisingly useful
This review is about item#40239893.
House cleaning
5
From Japan
On 2015-08-31 22:18:06
Satisfied
This review is about item#40239893.
Dilute concentrate shampoo during car wash
5
From Japan
On 2015-07-08 21:22:46
I bought it to dilute the stock solution of car wash shampoo. It is good that the amount of water added is easy to understand. The spout with which it is attached is also convenient when flowing the shampoo solution remaining after car wash to the drain outlet.
This review is about item#40239902.
Weighing water (hot water)
5
From Japan
On 2014-11-18 10:55:41
It's handy and easy to use and reasonably priced.
This review is about item#40239893.

Related Products