Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Watering Can

4.80 (5)
Purpose
Watering can which watering with soft shower to plants and vegetables.
Plate Thickness (mm)
0.27
Weight (g)
530
Dimension (mm)
About 592X191X212
Material
Galvanized sheet
Accessories
Lotus of the real (snout)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4L 40239981 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For watering to planters, for spraying cat repellent
5
From Japan
On 2017-11-01 14:43:39
Being used at home, it is stronger than plastic. Because of recent rare material, everyone uses it.
This review is about item#40239981.
Recently began organizing the garden and potting plants used for care work
4
From Japan
On 2017-09-30 06:54:44
Would you rather make it more lengthy and taste a little longer than you expected? With a little less capacity, I thought that things thrusting into branches among others with one hand were better, I am considering purchasing additionally!
This review is about item#40239981.
Watering of daily garden trees and home garden.
5
From Japan
On 2017-07-31 12:34:34
It is easier to use than it was imagined.
This review is about item#40239981.
Watering in places where hoses can not reach
5
From Japan
On 2017-06-10 13:59:35
It is very easy to hold and easy to use, so plenty of water enters! Watering became not suffering.
This review is about item#40239997.
For individual garden.
5
From Japan
On 2016-05-16 17:50:32
For now it's very convenient, satisfied. Compared with plastic, it is light and solid.
This review is about item#40239981.

Related Products