Buy more than* S$200* and get FREE SHIPPING

Automatic Watering Device

4.50 (4)
Caution
* Suitable for wall faucet and underground faucet. In order to prevent water leakage, do not install to the long-type faucet and angular hole faucet. * For faucet with screws, install commercially available coupling and connect the water supply hose. * Use hose which has smoothed shape. Uneven hose might cause of water leakage.
Purpose
For lawn, potted plant, watering field, etc.
Dimensions (Height x Width x Depth)(mm)
250x120x80
Compatible Hose Diameter (phi mm)
13-15
Flow Rate (L/min)
3-15
Compatible Hose Outside Diameter (phi mm)
16-20
Power
: DC6V AA batteries four (optional)
Weight (g)
1138
Compatible
Horticultural pressure hose
Specification
Watering date: 4 day interval (every day / every other day / every 2 days / every week) // Watering frequency: 2 times / day (AM, PM) // Watering time: 5 stages (every 3min / 5min / 10min / 20min / 30min)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAW-1 40234415 149.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Watering work on crops
4
From Japan
On 2017-12-23 00:02:43
It will be helpful because it will automatically do the water to crops. Because watering is done by water pressure of the tap, it takes time until the pressure rises to the end of the hose, and the amount of water gives a difference between the original and the end.
This review is about item#40234415.
Irrigation for agriculture
5
From Japan
On 2017-04-19 21:30:14
I was hit by the initial failure that water did not stop badly. However, when I emailed to Monotaro at Sunday, good items were sent from the manufacturer on Wednesday. fast! . Since this hose mounting mouth of this model is G3 / 4, you can use Safety 3 PB 19 pump coupling. 37583533 product number: PB-19. We are using a commercially available pressure resistant hose from a distant faucet.
This review is about item#40234415.
Establishment of private home garden
4
From Japan
On 2017-04-18 13:32:57
It is very popular with customers that it is very easy to use facilities.
This review is about item#40234415.
Watering.
5
From Japan
On 2017-01-27 15:16:25
Since the one used before was broken, I tried this type. The operation was also easy to understand, the price was satisfactory.
This review is about item#40234415.

Related Products