Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Hose Diameter (phi mm) Weight (g) Purpose Nozzle Compatible Hose Outside Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Diameter (phi mm) Weight (g) Purpose Nozzle Compatible Hose Outside Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12-15 200 - - - - 1pc 1 SSP-3N 31370194 9.99 SGD
In stock
12 - 15 100 spray water parts 2-Way Up to 20 Width 165 x height 120 x depth 150 1PC 1 SSP-2 40234433 -
Discontinued
[x]
12 - 15 200 spray water parts 3-Way Up to 20 Width 215 x height100 x depth 215 1PC 1 SSP-3 40234442 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Sprinkling of the field
5
From Japan
On 2017-07-13 13:47:35
It is light and cheap and the rotation is smooth and satisfied. Since it is light, it is mounted on the board, but it is better if there is a mounting hole.
This review is about item#31370194.
For watering the garden lawn
5
From Japan
On 2017-07-03 15:38:12
I am connected to the watering timer and automatic watering on the lawn. The rotation is also good and the watering of the desired shape is done. It seems good to add with a branching plug.
This review is about item#31370194.
Lawn sprinkling water
5
From Japan
On 2016-07-28 08:06:10
Easy to install and handy.
This review is about item#40234442.
Rooftop watering
3
From Japan
On 2013-08-27 12:32:34
There were three mouths, but two people were cheap so I tried purchasing it. Because the rooftop is hot on a concrete roof, it is used for sprinkling water, but the construction is plastic and cheesy, but the function of water spreading is sufficiently fulfilled. Just because it is made of plastic, aging deterioration due to ultraviolet rays is inevitable, so I thought that it might be better for metal made even if it is a little high considering the useful life.
This review is about item#40234433.
Watering the parking lot
5
From Japan
On 2013-07-22 01:26:51
Turning the faucet makes it turn like sprinting like a fountain. It is a feeling that the shower comes out. The child feels delighted unexpectedly. It might be good for playing in the water There is a guy connecting the horses, something was good.
This review is about item#40234442.

Related Products