Buy more than* S$200* and get FREE SHIPPING

Spike Impact Sprinkler,PC

3.38 (8)
Sprinkling Range (m)
About 20 (up)
Oscillating Angle (Degrees)
30 to 270
Depth (mm)
55
Weight (g)
160
Height (mm)
310
Width (mm)
160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSP-1 40240024 -
Discontinued
[x]
ADD TO CART

Related Products