Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Psychrometer

Thermometer Type
Wall hanging
Type of display Temperature
Rod-like scale
Measuring Temperature Range (degree C)
-10-50
Depth (mm)
30
Type
For the wall
Weight (g)
130
Height (mm)
255
Width (mm)
90
Material
PS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP-5 40240067 20.99 SGD
In stock
ADD TO CART

Related Products