Buy more than* S$200* and get FREE SHIPPING

Free Cut Wire

2.29 (7)
Depth (mm)
1
Width (mm)
4
Material
PET
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 50 1PC 1 20M 40240252 -
Discontinued
[x]
30 60 1PC 1 30M 40240261 2.99 SGD
In stock
100 180 1PC 1 100M 40240243 6.99 SGD
In stock
50 100 1PC 1 50M 40240277 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 1
1 star 3
Review Rating: 2.29
7 Customer Reviews
The reviews are automatic translation.
Temporary fixation of orchids
2
From Japan
On 2017-02-04 00:03:07
Although it is cheap, the cover is thin and easy to break and force is necessary to cut with the equipment cutter.
This review is about item#40240261.
I use it to fix the pipe of a plant
4
From Japan
On 2016-06-19 22:07:25
A little wire is weak
This review is about item#40240277.
Field work
4
From Japan
On 2014-11-30 11:04:58
There is no particular problem
This review is about item#40240261.
Farm work
1
From Japan
On 2014-08-06 03:58:02
Quality may not be better than those of 100 yen shop. The line inside goes out soon and the feeling of use is the worst class among the similar ones that I bought up to now. I think that cutting can be considered easily if it can be made easy and easy to use and if you give the quality of vinyl.
This review is about item#40240252.
For gardening
3
From Japan
On 2014-07-16 13:56:02
It is used for seedling fixation and cord binding. I usually purchased 30 volumes, so I got slightly dissatisfied with the price column.
This review is about item#40240252.
For gardening
1
From Japan
On 2014-03-06 16:33:14
When plants are fixed, green clothes are scattered and become too disagreeable. Is it a characteristic of the material itself? Is it caused by material deterioration?
This review is about item#40240243.
Fixation of members
1
From Japan
On 2013-08-23 15:48:23
First of all, there are many places where the vinyl part is off and the wire is exposed. When you take out the required amount and cut it, the vinyl comes off from the cross section. I would like you to improve the quality even if you raise some price.
This review is about item#40240243.

Related Products